Motion
52819
Disposable Exam Gloves - Large Size, Nitrile, Textured Surface, 2.0 mil Thick, Purple Color
MI ITEM #04749833
MFR #52819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Exam Gloves - Large Size, Nitrile, Textured Surface, 2.0 mil Thick, Purple Color
MI ITEM #04749833
MFR #52819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52819 KC100 L EXAM GLOVES NITRILE

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Thickness
    2.0 mil
  • Color
    Purple
  • Length
  • Application
    Industrial, General Purpose
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text