Brubaker Tool 13208
Brubaker Tool
13208
Pipe Tap - 132 Series, High Speed Steel Material, Nitride Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPTF
MI ITEM #04756306
MFR #13208
Quote Required
This product requires a Quote Request
Pipe Tap - 132 Series, High Speed Steel Material, Nitride Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPTF
MI ITEM #04756306
MFR #13208
Brubaker Tool 13208
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 132 Series, High Speed Steel Material, Nitride Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPTF
MI ITEM #04756306
MFR #13208

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13303-23-B 3/8-18 NPTF PIPE TAP

Specifications

Chamfer
2 to 3-1/2
Coolant Delivery
External
Extended Shank
No
Finish/Coating
Nitride, Nitride
Flute Direction
Right Hand
Interrupted Thread
No, No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Series
132
Tap Type
Thread Forming, Thread Forming
Thread Size
3/8 – 18
Thread Standard
NPTF, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data