Allied Machine & Engineering Corporation 453H-0123
Allied Machine & Engineering Corporation
453H-0123
AM200 Grade Cobalt High Speed Steel Spade Drill Insert, 1-23/32" maximum drill diameter
MI ITEM #04765557
MFR #453H-0123
Quote Required
This product requires a Quote Request
AM200 Grade Cobalt High Speed Steel Spade Drill Insert, 1-23/32" maximum drill diameter
MI ITEM #04765557
MFR #453H-0123
Allied Machine & Engineering Corporation 453H-0123
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM200 Grade Cobalt High Speed Steel Spade Drill Insert, 1-23/32" maximum drill diameter
MI ITEM #04765557
MFR #453H-0123

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
453H-0123 INSERT 1-23/32 SPADE DRILL

Specifications

Full Insert Style Code
453H-0123
Manufacturer Grade
AM200, AM200
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Maximum Drill Diameter
1-23/32 in, 1-23/32 in
Point Angle
132 °, 132 °
Seat Size
3, 3
Thickness
1/4 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data