Fein Power Tools 6 31 27 393 01 0
Fein Power Tools
6 31 27 393 01 0
HM Ultra, QuickIN-Series Carbide-Tipped Annular Cutter, 1-1/8" Cut dia., cuts 2" deep
MI ITEM #04771739
MFR #6 31 27 393 01 0
Quote Required
This product requires a Quote Request
Fein Power Tools
6 31 27 393 01 0
HM Ultra, QuickIN-Series Carbide-Tipped Annular Cutter, 1-1/8" Cut dia., cuts 2" deep
MI ITEM #04771739
MFR #6 31 27 393 01 0
Fein Power Tools 6 31 27 393 01 0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fein Power Tools
6 31 27 393 01 0

HM Ultra, QuickIN-Series Carbide-Tipped Annular Cutter, 1-1/8" Cut dia., cuts 2" deep
MI ITEM #04771739
MFR #6 31 27 393 01 0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
63127393010 1-1/8 HM ULTRA

Specifications

Cutter Diameter
1-1/8 in, 1-1/8 in
Cutting Depth
2 in, 2 in
Cutting Direction
Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Magnetic Drill Compatibility
JCM 125 Q, JCM 200 Q, JCM 206 Q
Material
Carbide-Tipped, Carbide-Tipped
Series
HM Ultra, QuickIN
Shank Type
Quick Change, Quick Change
Spiral Direction
Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data