Agi Vr/wesson 68118
Agi Vr/wesson
68118
VR772 Grade VRT-4R-Style Threading Insert, creates 60° V Threads
MI ITEM #04773339
MFR #68118
Quote Required
This product requires a Quote Request
VR772 Grade VRT-4R-Style Threading Insert, creates 60° V Threads
MI ITEM #04773339
MFR #68118
Agi Vr/wesson 68118
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR772 Grade VRT-4R-Style Threading Insert, creates 60° V Threads
MI ITEM #04773339
MFR #68118

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VRT-4R VR772 INSERT

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Cutting Edge Length
0.128 in
Finish/Coating
Uncoated
Full Insert Style Code
VRT 4R VR772
Insert Style
VRT-4R, VRT-4R
Manufacturer Grade
VR772, VR772
Thickness
0.255 in
Thread Standard
60° V, 60° V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data