Hub City Brush 2818S
Hub City Brush
2818S
Push Brooms - Material: Polypropylene, 18 in Wide, 18 in Handle Length
MI ITEM #04774404
MFR #2818S
Quote Required
This product requires a Quote Request
Push Brooms - Material: Polypropylene, 18 in Wide, 18 in Handle Length
MI ITEM #04774404
MFR #2818S
Hub City Brush 2818S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polypropylene, 18 in Wide, 18 in Handle Length
MI ITEM #04774404
MFR #2818S

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2818 18" STREET BROOMS

Specifications

Block Material
Hardwood
Block Width
18.0000 in - 18 in
Bristle Color
Blue
Bristle Material
Polypropylene
Handle Length
18 in
Trim Length
4.0000 in - 4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data