Motion
S13SXGPU-11
Superior Touch® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
MI ITEM #04775565
MFR #S13SXGPU-11
List Price$22.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Touch® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Nitrile Coated Palm & Fingers
MI ITEM #04775565
MFR #S13SXGPU-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.60/pr for your price

Overview

Mfr description
S13SXGPU-11 GLOVES 11 (XXL) GREY CUT

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Puncture Resistance Level
    A3
  • Standards Met
    CE Cut Resistance Level 3, CFIA
  • UPC_NO
    779406112265
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant
  • Material
    Dyneema

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text