Motion
GEG35ES-2RS
Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed
MI ITEM #04778607
MFR #GEG35ES-2RS
Your Price$240.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed
MI ITEM #04778607
MFR #GEG35ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.01/each(List $276.01)

Overview

Mfr description
GEG35ES-2RS METRIC SPERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    22 mm
  • Ball Material
    52100 Steel
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    495000 N
  • Operating Temperature Range
    -40 to +250 °F
  • Series
    GEG
  • Harmonization Code
    8483.30.8070
  • Manufacturer Product Page
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029025259
  • Weight
    0.402 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text