Overview
Mfr description
701CRNF/S 15 GA. RED NYLON SHELL WITH GR
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Cuff TypeKnitwrist
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
- ColorRed
- Hand TypePair
- Grip PatternFoam
- Standards Met29 CFR 1910.138
- Coating MaterialNitrile
- Length
- Liner MaterialNylon
- Knit Gauge15
- Manufacturer Upc Number662909073358
- DescriptionIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- EN3883132
- Spec Sheet
- Additional DetailsIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909073358
- TypeCut Resistant
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data