Motion
3616/3XL
PosiWear BA Microporous White Pant
MI ITEM #04779272
MFR #3616/3XL
List Price$204.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA Microporous White Pant
MI ITEM #04779272
MFR #3616/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.02/each for your price

Overview

Mfr description
3616/3XL POSI WEAR BA MICROPOROUS WHITE
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Wide leg opening for easy donning
  • Designed for a roomy fit and elastic waistband for comfort
  • Serged seams
  • Latex Free
  • ASTM 1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product

Specifications

  • Garment Use
    Dry Particulates
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene/Polyethylene
  • Waist Style
    Elastic Waist
  • Ankle Closure
    Open
  • Fly Type
    Zipper Fly
  • Color
    White
  • Pattern
    None
  • Additional Details
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Product Line
    PosiWear BA
  • Number Of Pockets
    0
  • Seam
    Serged
  • Approval Listing Regulations
    29 CFR 1910.138
  • Application
    • Petrochemical Industry • Refinery • Cleaning • Maintenance • Construction Applications • Automotive Applications • Refinishing • Pharmaceuticals • Waste Management
  • Closure Type
    Elastic
  • Cover Fabric Material
    PosiWear BA
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Description Keyword
    Disposable Clothing
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Garment Type
    Pants
  • Height
    32.51 cm
  • Length
    40.64 cm
  • Manufacturer Upc Number
    662909361172
  • Seam Type
    Serged
  • UPC_NO
    662909361172
  • Weight
    6.19 kg
  • Width
    33.53 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text