Overview
Mfr description
703COPB/XL 10 GA. ORANGE DYNEEMA/NYLON/L
- Seamless construction offers increased comfort and breathability
- HPPE shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
Specifications
- Glove SizeXL
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorHi-Vis Orange
- Cuff TypeKnit Wrist
- Knit Gauge10
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level3
- DescriptionHi-Vis Seamless Knit Polykor Blended Glove with Polyurethane Coated Palm & Fingers
- Standards Met29 CFR 1910.138
- UPC_NO662909073280
- Manufacturer Upc Number662909073280
- Description KeywordCut Resistant Gloves
- EN3884343
- Grip PatternSmooth
- Liner MaterialHPPE
- Spec Sheet
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data