Motion
174-627-001
Pleated Panel Filter - 18 x 20 x 1 in, MERV: 7, 1250 ft³/min Air Flow, Duraflex Material
MI ITEM #04785497
MFR #174-627-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 18 x 20 x 1 in, MERV: 7, 1250 ft³/min Air Flow, Duraflex Material
MI ITEM #04785497
MFR #174-627-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
174-627-001 MERV 7 PLEAT AIR FILTER

Specifications

  • Filter Size
    18 x 20 x 1 in
  • MERV
    7
  • Maximum Air Flow
    1250 cfm
  • Filter Material
    Duraflex
  • Actual Size
    17-1/2 x 19-1/2 x 3/4 in
  • Max Operating Temperature
    +150 °F
  • Frame Material
    Beverage Board
  • Media Area
    4.8 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.48 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    15
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text