Carbide Grinding CEM10FXXL4
Carbide Grinding
CEM10FXXL4
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 3 in Length of Cut
MI ITEM #04786672
MFR #CEM10FXXL4
Quote Required
This product requires a Quote Request
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 3 in Length of Cut
MI ITEM #04786672
MFR #CEM10FXXL4
Carbide Grinding CEM10FXXL4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 3 in Length of Cut
MI ITEM #04786672
MFR #CEM10FXXL4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM10FXXL4 EM 1X3X6 4FL SE CARBIDE

Specifications

Mill Diameter
1.0000 in - 1 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
3.0000 in - 3 in
Number of Flutes
4
Shank Diameter
1 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
6 in
Shank Type
Plain Round
Length Type
Long
Series
CEM
Material Grade
Submicron
Center Cutting
Center Cutting
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral

Compliance & Safety Data

Click on an icon to learn more