Carbide Grinding CEM12B4
Carbide Grinding
CEM12B4
Ball End Mill - CEM Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
MI ITEM #04786673
MFR #CEM12B4
Quote Required
This product requires a Quote Request
Ball End Mill - CEM Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
MI ITEM #04786673
MFR #CEM12B4
Carbide Grinding CEM12B4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
MI ITEM #04786673
MFR #CEM12B4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM12B4 EM 1/2X1X3 4FL BN CARBIDE

Specifications

Mill Diameter
0.5000 in - 1/2 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
1.0000 in - 1 in
Number of Flutes
4
Shank Diameter
1/2 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Center Cutting
Center Cutting
Extended Reach
None
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Miniature End Mill
No
Spherical End
No
Overall Length
3 in
Shank Type
Plain Round
Length Type
Regular
Series
CEM

Compliance & Safety Data

Click on an icon to learn more