Carbide Grinding CEM34BXXL4
Carbide Grinding
CEM34BXXL4
Ball End Mill - CEM Series, Carbide Material, 3/4 in Mill Dia., 3 in Cutting Length, 3/4 in Shank Dia., 6 in Overall Length
MI ITEM #04786685
MFR #CEM34BXXL4
Quote Required
This product requires a Quote Request
Ball End Mill - CEM Series, Carbide Material, 3/4 in Mill Dia., 3 in Cutting Length, 3/4 in Shank Dia., 6 in Overall Length
MI ITEM #04786685
MFR #CEM34BXXL4
Carbide Grinding CEM34BXXL4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM Series, Carbide Material, 3/4 in Mill Dia., 3 in Cutting Length, 3/4 in Shank Dia., 6 in Overall Length
MI ITEM #04786685
MFR #CEM34BXXL4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM34BXXL4 EM 3/4X3X6 4FL BN CARBIDE

Specifications

Mill Diameter
0.7500 in - 3/4 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
3.0000 in - 3 in
Number of Flutes
4
Shank Diameter
3/4 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Center Cutting
Center Cutting
Extended Reach
None
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Miniature End Mill
No
Spherical End
No
Overall Length
6 in
Shank Type
Plain Round
Length Type
Long
Series
CEM

Compliance & Safety Data

Click on an icon to learn more