1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rust-Oleum Corporation
245440
V7400 Marlin Blue
MI ITEM #
04788524
MFR #
245440
List Price
$124.05
/each
Qty
List Price
$124.05
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Paint & Painting Supplies
Paint & Paint Products
Paint
Rust-Oleum Corporation 245440
Rust-Oleum Corporation
245440
V7400 Marlin Blue
MI ITEM #
04788524
MFR #
245440
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rust-Oleum Corporation
245440
V7400 Marlin Blue
MI ITEM #
04788524
MFR #
245440
Availability:
Factory Order
List Price
$124.05
/each
Sign in
for your price
Qty
List Price
$124.05
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Overview
Mfr Description
245440 MARLIN BLUE
High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
Resists chipping, fading, weathering
Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
Two-year rust-proof guarantee-maximum corrosion protection
Meets USDA requirements for incidental food contact: accepted for use in federally registered Canadian food facilities:
Show More
Specifications
Base Type
Oil
Resin Type
Alkyd Enamel
Color
Marlin Blue
Color Family
Blue
Container Size
1 gal
Exposure
Exterior, Interior
Finish
GLOSS
Dry Time
8 h
Minimum Application Temperature
0 °C
Maximum Application Temperature
+38 °C
Volatile Organic Compound Content
340 g/L
Coverage Range
230-425 ft²
Size
1 GALLON
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Rust-Oleum Roof Restoration
Rust-Oleum Roof Restoration
Winter Product Guide
Everything you need to get ready for Winter
Motion Solutions for Winter Storms
Motion Solutions for Winter Storms
Fall Product Guide
All of the products you need for the fall season
MORE RESOURCES
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
See all resources