Motion
61002

ANSELL
61002

Kimtech Pure* G5 Disposable Cleanroom Gloves - Medium Size, Co-Polymer, Smooth Surface, 3.9 mil Thick, Transparent Color
MI ITEM #04797186
MFR #61002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
61002

Kimtech Pure* G5 Disposable Cleanroom Gloves - Medium Size, Co-Polymer, Smooth Surface, 3.9 mil Thick, Transparent Color
MI ITEM #04797186
MFR #61002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61002 KIMTECH PURE G5 CO-POLYMER GLOVES

Specifications

  • Glove Size
    Medium
  • Material
    Co-Polymer
  • Surface Finish
    Smooth
  • Product Line
    "Kimtech Pure* G5"
  • Thickness
    3.9 mil
  • Color
    Transparent
  • Length
  • Application
    Clean Room
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 5250, ASTM D 573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text