Overview
Mfr description
EARMUFFS - H70 VIBE NRR 22 ORANGE
Specifications
- Band PositionOver Head
- Noise Reduction Rating Nrr23 dB
- Design FeaturesDielectric
- Cup ColorOrange
- Cup MaterialThermoplastic
- UPC_NO626053602802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data