Motion
62483

ANSELL
62483

62483
MI ITEM #04797305
MFR #62483
Your Price$66.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
62483

62483
MI ITEM #04797305
MFR #62483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.30/each(List $79.56)

Overview

Mfr description
62483 KIMTECH PURE M3 STERILE POUCH FAC

Specifications

  • Fastening Method
    Elastic Band
  • Shape
    Pouch
  • Color
    White
  • Contains Latex
    Latex Free
  • Breathability
    1.83
  • Bacterial Filtration Efficiency Bfe
    96 %
  • Particulate Filtration Eff Pfe
    97.2 %
  • Standards Met
    AAMI, ANSI, ISO
  • Material
    Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text