Motion
14471

ANSELL
14471

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797506
MFR #14471
Your Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
14471

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797506
MFR #14471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.42/each(List $12.50)

Overview

Mfr description
14471 VISIO: CLEAR/SILVER/CLEAR, CLEAR F
  • One-piece polycarbonate scratch-resistant lens
  • Three-point adjustable temples for a comfortable fit
  • Unique duo-tone frame
  • 99.9% UV protection
  • Meets ANSI Z87.1+ standards
  • Standard package: 12

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Silver
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    V20 Visio
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Silver
  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text