1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Kimberly Clark
19998
Safety Glasses Dispenser, Dispenser Style: Tray, Mount Type: Table
MI ITEM #
04797537
MFR #
19998
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Eyewear Dispensers, Storage & Accessories
Eyewear Dispensers
Kimberly Clark 19998
Kimberly Clark
19998
Safety Glasses Dispenser, Dispenser Style: Tray, Mount Type: Table
MI ITEM #
04797537
MFR #
19998
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimberly Clark
19998
Safety Glasses Dispenser, Dispenser Style: Tray, Mount Type: Table
MI ITEM #
04797537
MFR #
19998
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
19998 SMITH AND WESSON COUNTER DISPLAYS:
Specifications
Dispenser Type
Safety Glasses
Dispenser Style
Tray
Mount Type
Table
Height
22 in
Depth
13 in
Maximum Number of Pairs
24
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
WypAll Towels Will Clean Away Your Toughest Messes
Keeping a clean workspace is essential - especially in today's climate of stringent cleaning protocols.