Hannibal Carbide Tool 4002460
Hannibal Carbide Tool
4002460
400-Series Carbide-Tipped Chucking Reamer, 0.246" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04798419
MFR #4002460
Quote Required
This product requires a Quote Request
400-Series Carbide-Tipped Chucking Reamer, 0.246" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04798419
MFR #4002460
Hannibal Carbide Tool 4002460
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400-Series Carbide-Tipped Chucking Reamer, 0.246" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04798419
MFR #4002460

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
4002460 .246 STRT SHK/STRT FLT CT CHCKNG

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut, Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Type
Straight
Material
Carbide-Tipped, Carbide-Tipped
Reamer Diameter
0.246 in, 0.246 in
Reamer Diameter (Decimal Equivalent)
0.246 in
Reamer Type
Chucking Reamer, Chucking Reamer
Series
400
Shank Type
Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data