Greenfield Industries C44725
Greenfield Industries
C44725
852-Series Cut-Off Blade, Material: High Speed Steel, Material Grade: M2, Overall Length: 6-1/2"
MI ITEM #04803571
MFR #C44725
Quote Required
This product requires a Quote Request
852-Series Cut-Off Blade, Material: High Speed Steel, Material Grade: M2, Overall Length: 6-1/2"
MI ITEM #04803571
MFR #C44725
Greenfield Industries C44725
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
852-Series Cut-Off Blade, Material: High Speed Steel, Material Grade: M2, Overall Length: 6-1/2"
MI ITEM #04803571
MFR #C44725

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C44725 3/16X1X6-1/2 HSS CUTOFF BLADE

Specifications

Material
High Speed Steel
Material Grade
M2
Overall Length
6.5000 in - 6-1/2 in
End Angle Type
One Beveled End
T-Shaped
No
Blade Width Style
Parallel
Finish/Coating
Uncoated
Bevel Angle
10 °
Ground or Unground
Ground
Series
852
Body Material
High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data