Motion
DCD10-2-2-A
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.590 in OD, 0.937 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804317
MFR #DCD10-2-2-A
List Price$194.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 0.590 in OD, 0.937 in OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04804317
MFR #DCD10-2-2-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.62/each for your price

Overview

Mfr description
DCD10-2-2-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD-A
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Bore Size
    0.1250 in
  • Angular Misalignment
    1 °
  • Bore Type
    Finished
  • Overall Length
    0.937 in
  • Bore - Side 1
    0.125 in
  • Bore - Side 2
    0.125 in
  • Axial Misalignment
    0.0040 in
  • Outside Diameter
    0.590 in
  • Max Rpm
    10000 rpm
  • Torque Capacity
    15 in
  • Length Through Bore
    0.4580 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    0.328 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M2
  • Bore Tolerance
    +.001 / -.000 in
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.004 in
  • Max Parallel Misalignment
    0.002 in
  • Shaft Penetration
    0.468 in
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    7.5 in
  • Dynamic Torque Reversing
    3.75 in
  • Torsional Stiffness
    27 in-lb/deg
  • Harmonization Code
    8483608000
  • Weight
    0.02 lbs
  • UPC_NO
    63452908148
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0020 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text