DBI Sala 3101001
DBI Sala
3101001
85 ft. L 310 lb. Weight Capacity Blue Self Retracting Lifeline
MI ITEM #04810289
MFR #3101001
Quote Required
This product requires a Quote Request
DBI Sala
3101001
85 ft. L 310 lb. Weight Capacity Blue Self Retracting Lifeline
MI ITEM #04810289
MFR #3101001
DBI Sala 3101001
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DBI Sala
3101001

85 ft. L 310 lb. Weight Capacity Blue Self Retracting Lifeline
MI ITEM #04810289
MFR #3101001

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3101001 LANYARD,RETRACTABLE,8',QUIK DISC
  • Compact, lightweight design
  • 8ft in length
  • 2.4m of 19mm nylon webbing
  • All metal braking system for durability
  • Quick-connect handle for direct attachment to anchorage or harness
  • Self-locking swivel snap hook with impact indicator
  • Designed for smooth consistent operation
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

Specifications

Capacity
310 lbs
Color
Blue
Harness Connection
Steel Snap Hook
Housing Material
Cast Aluminum
Lanyard End Connection
Swivel Snap Hook, Swivel Snap Hook
Length
85 ft., 85 ft.
Lifeline Material
Galvanized Steel Cable
Line Material
Webbing, Webbing
Number of Legs
1
Standards Met
ANSI Z359.1, ANSI Z359.14, OSHA 1910.66
Unit Connection
Quick Connector, Quick Connector
Weight
33 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data