OSG USA Inc 1415004608
OSG USA Inc
1415004608
Thread Forming Tap - 14150 Series, PM High Speed Steel Material, TiCN Finish/Coating, Bottoming Chamfer, M10 x 1.25 Thread Size, Metric Thread Standard
MI ITEM #04813401
MFR #1415004608
List Price
$123.93
/each
List Price
$123.93
/each
OSG USA Inc
1415004608
Thread Forming Tap - 14150 Series, PM High Speed Steel Material, TiCN Finish/Coating, Bottoming Chamfer, M10 x 1.25 Thread Size, Metric Thread Standard
MI ITEM #04813401
MFR #1415004608
OSG USA Inc 1415004608
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA Inc
1415004608

Thread Forming Tap - 14150 Series, PM High Speed Steel Material, TiCN Finish/Coating, Bottoming Chamfer, M10 x 1.25 Thread Size, Metric Thread Standard
MI ITEM #04813401
MFR #1415004608

Availability:
In stock
List Price
$123.93
/each
List Price
$123.93
/each
Shipping
Shipping

Overview

Mfr Description
1415004608 TAP M10X1.25 D5 1.5P EXO-

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data