Motion
CBD-36-020
Electric Compact Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 36.00 in Height Range
MI ITEM #04814546
MFR #CBD-36-020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Compact Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.00 x 36.00 in Height Range
MI ITEM #04814546
MFR #CBD-36-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBD-36-020 COMPACT SCISSOR LIFT 2000# 24
  • Lifting heights from 37" to 76"
  • Capacities from 500 to 4,000 lbs
  • Platform sizes up to 48" x 72"
  • 115V power operated by push button pendant or foot switch control

Specifications

  • Actuation
    Hydraulic
  • Elevation Time
    35 sec
  • Height Range
    6.00 x 36.00 in
  • Lift Type
    Compact
  • Lowered Height
    6.00 in
  • Manufacturer Product Page
  • Max Platform Size Optional
    42 x 60 in
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.50 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Raised Height
    36.00 in
  • Supply Voltage
    115 V ac
  • Weight
    390 lbs
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text