Lift Company of America (LIFTCOA) BD-36-080
Lift Company of America (LIFTCOA)
BD-36-080
Electric Scissor Lift Table - 8000 lb Capacity, 230/460 V ac, Hydraulic Actuation, 9.00 x 36.00 in Height Range
MI ITEM #04814558
MFR #BD-36-080
Quote Required
This product requires a Quote Request
Electric Scissor Lift Table - 8000 lb Capacity, 230/460 V ac, Hydraulic Actuation, 9.00 x 36.00 in Height Range
MI ITEM #04814558
MFR #BD-36-080
Lift Company of America (LIFTCOA) BD-36-080
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 8000 lb Capacity, 230/460 V ac, Hydraulic Actuation, 9.00 x 36.00 in Height Range
MI ITEM #04814558
MFR #BD-36-080

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BD-36-080 SCISSOR LIFT 8000# 30"X60" PLA
  • Up to 70" lift height
  • Platform sizes up to 48" x 120"
  • Push button pendant or foot switch control
  • Well suited to a wide variety of applications

Specifications

Actuation
Hydraulic, Hydraulic
Elevation Time
21 sec, 21 sec
Height Range
9.00 x 36.00 in
Lift Type
Standard
Lowered Height
9.00 in, 9.00 in
Manufacturer Product Page
Maximum Platform Size (Optional)
54 x 84 in
Motor Frequency Rating
60 Hz
Motor Horsepower
3.00 hp
Motor Phase
3 ph
Platform Dimensions (W x L)
30.0 x 60.0 in
Raised Height
36.0000 in - 36 in
Supply Voltage
230/460 V ac
Weight Capacity
8000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data