Lift Company of America (LIFTCOA) BD-60-080
Lift Company of America (LIFTCOA)
BD-60-080
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814566
MFR #BD-60-080
Quote Required
This product requires a Quote Request
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814566
MFR #BD-60-080
Lift Company of America (LIFTCOA) BD-60-080
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814566
MFR #BD-60-080

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BD-60-080 SCISSOR LIFT 8000# 24"X86" PLA
  • Up to 70" lift height
  • Platform sizes up to 48" x 120"
  • Push button pendant or foot switch control
  • Well suited to a wide variety of applications

Specifications

Actuation
Hydraulic, Hydraulic
Elevation Time
42 sec, 42 sec
Height Range
10.00 x 60.00 in
Lift Type
Standard
Lowered Height
10.00 in, 10.00 in
Manufacturer Product Page
Maximum Platform Size (Optional)
48 x 120 in
Motor Frequency Rating
60 Hz
Motor Horsepower
3.30 hp
Motor Phase
3 ph
Platform Dimensions (W x L)
24.0 x 86.0 in
Raised Height
60.0000 in - 60 in
Supply Voltage
460 V ac
Weight Capacity
8000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data