Lift Company of America (LIFTCOA) OPBD-60-120
Lift Company of America (LIFTCOA)
OPBD-60-120
Electric Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814580
MFR #OPBD-60-120
Quote Required
This product requires a Quote Request
Electric Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814580
MFR #OPBD-60-120
Lift Company of America (LIFTCOA) OPBD-60-120
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814580
MFR #OPBD-60-120

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
OPBD-60-120 SCISSOR LIFT 12000# 24"X172"
  • Ideal for woodworking or applications that involve feeding oversized sheets or panels
  • Extremely stable

Specifications

Actuation
Hydraulic, Hydraulic
Height Range
10.00 x 60.00 in
Lift Type
Oversized Platform
Lowered Height
10.00 in, 10.00 in
Manufacturer Product Page
Motor Frequency Rating
60 Hz
Motor Horsepower
3.20 hp
Motor Phase
3 ph
Platform Dimensions (W x L)
36.0 x 132.0 in
Raised Height
60.0000 in - 60 in
Supply Voltage
460 V ac
Weight Capacity
12000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data