Besly Cutting Tools 10590
Besly Cutting Tools
10590
2115-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814643
MFR #10590
Quote Required
This product requires a Quote Request
2115-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814643
MFR #10590
Besly Cutting Tools 10590
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2115-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814643
MFR #10590

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10590 TAP SET 10-32 4FL HSS

Specifications

Chamfer
Plug, Plug, Taper, Taper, Bottoming, Bottoming
Coolant Delivery
External
Extension Tap
Does Not Have Extension Tap
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Number of Taps
3, 3
Overall Length
2-3/8 in
Series
2115
Tap Type
Hand, Hand, Straight Flute, Straight Flute
Thread Direction
Right Hand
Thread Length
7/8 in
Thread Size
#10 – 32
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data