Besly Cutting Tools 10720
Besly Cutting Tools
10720
2111-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814703
MFR #10720
Quote Required
This product requires a Quote Request
2111-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814703
MFR #10720
Besly Cutting Tools 10720
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2111-Series High Speed Steel Hand, Straight Flute Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814703
MFR #10720

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10720 TAP SET 5/8-18 4FL HSS

Specifications

Chamfer
Plug, Plug, Taper, Taper, Bottoming, Bottoming
Coolant Delivery
External
Extension Tap
Does Not Have Extension Tap
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Number of Taps
3, 3
Overall Length
3-13/16 in
Series
2111
Tap Type
Hand, Hand, Straight Flute, Straight Flute
Thread Direction
Right Hand
Thread Length
1-13/16 in
Thread Size
5/8 – 18
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data