Besly Cutting Tools 11040
Besly Cutting Tools
11040
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04814745
MFR #11040
Quote Required
This product requires a Quote Request
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04814745
MFR #11040
Besly Cutting Tools 11040
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04814745
MFR #11040

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
11040 TAP 4-40 PLUG 3FL H2 HSS

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
3, 3
Overall Length
1-7/8 in
Series
4115
Shank Diameter
0.141 in
Tapping Depth
9/16 in
Thread Direction
Right Hand, Right Hand
Thread Length
9/16 in, 9/16 in
Thread Limit/Fit
H2, H2
Thread Size
#4 – 40, #4 – 40
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data