1-800-526-9328Support Center
Motion
11284

Besly Cutting Tools
11284

Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 40 Thread Size, UNF, Right Hand Direction
MI ITEM #04814772
MFR #11284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Besly Cutting Tools
11284

Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 40 Thread Size, UNF, Right Hand Direction
MI ITEM #04814772
MFR #11284

Availability:Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
11284 TAP 6-40 TAPER 3FL H2 HSS

Specifications

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
  • Overall Length
    2 in
  • Series
    4115
  • Shank Diameter
    0.141 in
  • Tapping Depth
    11/16 in
  • Thread Direction
    Right Hand
  • Thread Length
  • Thread Limit/Fit
  • Thread Size
    #6 – 40
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text