Besly Cutting Tools 11365
Besly Cutting Tools
11365
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #04814779
MFR #11365
Quote Required
This product requires a Quote Request
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #04814779
MFR #11365
Besly Cutting Tools 11365
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #04814779
MFR #11365

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
11365 TAP 8-32 SP FL 45DEG BTM

Specifications

Chamfer
Bottoming, Bottoming
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Material
High Speed Steel, High Speed Steel
Number Of Flutes
3, 3
Overall Length
2-1/8 in
Series
4113-H
Shank Diameter
0.168 in
Tapping Depth
3/4 in
Thread Direction
Right Hand
Thread Length
3/4 in, 3/4 in
Thread Limit/Fit
H3, H3
Thread Size
#8 – 32
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data