Besly Cutting Tools 13060
Besly Cutting Tools
13060
Taps - 4111C Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
MI ITEM #04814908
MFR #13060
Quote Required
This product requires a Quote Request
Taps - 4111C Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
MI ITEM #04814908
MFR #13060
Besly Cutting Tools 13060
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111C Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
MI ITEM #04814908
MFR #13060

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13060 TAP 3/4-10 PLUG 4FL H3 HSS

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
4-1/4 in
Series
4111C
Shank Diameter
0.590 in
Tapping Depth
2 in
Thread Direction
Right Hand, Right Hand
Thread Length
2 in, 2 in
Thread Limit/Fit
H3, H3
Thread Size
3/4 – 10, 3/4 – 10
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data