Besly Cutting Tools 14693
Besly Cutting Tools
14693
Taps - 4111 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #04814955
MFR #14693
Quote Required
This product requires a Quote Request
Taps - 4111 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #04814955
MFR #14693
Besly Cutting Tools 14693
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #04814955
MFR #14693

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
14693 TAP 5/16-18 BTM 4FL H3 S/OX

Specifications

Chamfer
Bottoming, Bottoming
Coolant Delivery
External
Extended Neck
No
Finish/Coating
Oxide, Oxide
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2-23/32 in
Series
4111
Shank Diameter
0.318 in
Tapping Depth
1-1/8 in
Thread Direction
Right Hand, Right Hand
Thread Length
1-1/8 in, 1-1/8 in
Thread Limit/Fit
H3, H3
Thread Size
5/16 – 18, 5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data