Besly Cutting Tools 15385
Besly Cutting Tools
15385
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04814980
MFR #15385
Quote Required
This product requires a Quote Request
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04814980
MFR #15385
Besly Cutting Tools 15385
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04814980
MFR #15385

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
15385 TAP M8X1.25 PLUG D5 4FLS/OX

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2.720 in
Series
4124
Shank Diameter
0.318 in
Tapping Depth
1.120 in
Thread Direction
Right Hand, Right Hand
Thread Length
1.120 in, 1.120 in
Thread Limit/Fit
D5, D5
Thread Size
M8 x 1.25, M8 x 1.25
Thread Standard
Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data