Motion
RCP-220P
Air Compressor - Portable, Electric Motor, Number of Stages: 1, 20 gal Tank Capacity, Vertical, 2 hp, 100 psi, 115 V, 230 V, 7.1 @ 100 psi ft³/min
MI ITEM #04815299
MFR #RCP-220P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Portable, Electric Motor, Number of Stages: 1, 20 gal Tank Capacity, Vertical, 2 hp, 100 psi, 115 V, 230 V, 7.1 @ 100 psi ft³/min
MI ITEM #04815299
MFR #RCP-220P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCP220P COMPRESSOR,2HP20GALLON 115/230/

Specifications

  • Portable Or Stationary
    Portable
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Stages
    1
  • Tank Configuration
    Vertical
  • Horsepower
    2 hp
  • Air Pressure
    100 psi
  • Tank Capacity
    20 gal (US)
  • Maximum Air Flow
    7.1 cfm
  • Number Of Motor Phases
    1
  • Drive Style
    Belt Drive
  • Voltage
    115 V, 230 V
  • Number of Tanks
    1
  • Length
    35 in
  • Outlet Size
    1/4 in
  • Overall Height
    32 in
  • Overall Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text