1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Raw Materials
Raw Materials
Safety
Safety
Hydraulics
Hydraulics
Process Pumps & Equipment
Process Pumps & Equipment
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Cutting Tools
Cutting Tools
Janitorial
Janitorial
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DCD780C2
Cordless Drill Driver - 1/2 in Chuck Size, Pistol Grip, 20 V
MI ITEM #
04815572
MFR #
DCD780C2
List Price
$278.64
/each
Qty
List Price
$278.64
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Power Tools
Power Drills & Drivers
Cordless Drill Drivers
Dewalt DCD780C2
Dewalt
DCD780C2
Cordless Drill Driver - 1/2 in Chuck Size, Pistol Grip, 20 V
MI ITEM #
04815572
MFR #
DCD780C2
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DCD780C2
Cordless Drill Driver - 1/2 in Chuck Size, Pistol Grip, 20 V
MI ITEM #
04815572
MFR #
DCD780C2
Availability:
Limited Inventory
List Price
$278.64
/each
Sign in
for your price
Qty
List Price
$278.64
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Overview
Mfr Description
DCD780C2
Compact, lightweight design fits into tight areas
High-speed transmission delivers 2 speeds (0-600 & 0-2,000 rpm) for a range of fastening and drilling applications
Ergonomic handle delivers comfort and control
1/2" ratcheting chuck provides superior bit gripping strength
Show More
Specifications
Power Rating
350 W
Chuck Size
0.5000 in - 1/2 in
Maximum Speed
2000 rpm
Variable Speed
Variable Speed
Clutch Adjustability
Adjustable Clutch
Number of Clutch Settings
15
Handle Style
Pistol Grip
Voltage
20 V
Batteries Included
Batteries Included
Battery Type
Lithium-Ion
Battery Series
Max
Overall Length
7-1/2 in
Tool Weight
3.4 lb
Includes
Kit Box
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Fall Product Guide
All of the products you need for the fall season
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt 20V Max Lithium Grease Gun
DeWalt 20V Max Lithium Grease Gun
Summer Product Guide
A quick guide to all of your summer essentials
MORE RESOURCES
Father's Day Product Guide
Celebrate Father's Day with these great products
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
See all resources