1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DCF885C2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815574
MFR #
DCF885C2
List Price
$260.87
/each
Qty
List Price
$260.87
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Power Tools
Power Drills & Drivers
Cordless Impact Drivers
Dewalt DCF885C2
Dewalt
DCF885C2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815574
MFR #
DCF885C2
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DCF885C2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815574
MFR #
DCF885C2
Availability:
In stock
List Price
$260.87
/each
Sign in
for your price
Qty
List Price
$260.87
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
DOT Ship Hazard
Shipping
Get estimated arrival date
DOT Ship Hazard
Overview
Mfr Description
DCF885C2
Fits into tight areas with compact (5.55 in. front to back) design
Provides visibility without shadows with 3 LEDs with 20-second delay after trigger release
One-handed loading 1/4 in. hex chuck accepts 1 in. bit tips
Portability with included belt hook
Show More
Specifications
Chuck Size
0.2500 in - 1/4 in
Maximum Speed
2800 rpm
Impact Rate
3200 bpm
Torque
117 ft-lbs
Power Rating
20 V
Handle Style
Pistol Grip
Voltage
20 V
Batteries Included
Batteries Included
Battery Type
Lithium-Ion
Battery Series
Max
Overall Length
5.55 in
Tool Weight
2.8 lb
Includes
Kit Box
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Fall Product Guide
All of the products you need for the fall season
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt 20V Max Lithium Grease Gun
DeWalt 20V Max Lithium Grease Gun
Summer Product Guide
A quick guide to all of your summer essentials
MORE RESOURCES
Father's Day Product Guide
Celebrate Father's Day with these great products
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
See all resources