1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DCF885M2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815575
MFR #
DCF885M2
List Price
$359.28
/each
Qty
List Price
$359.28
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Impact Drivers
Dewalt DCF885M2
Dewalt
DCF885M2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815575
MFR #
DCF885M2
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DCF885M2
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM #
04815575
MFR #
DCF885M2
Availability:
In stock
List Price
$359.28
/each
Sign in
for your price
Qty
List Price
$359.28
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
DOT Ship Hazard
Shipping
Change delivery location
DOT Ship Hazard
Overview
Mfr Description
DCF885M2 20V MAX LITHIUM ION 1/4" IMPACT
Fits into tight areas with compact (5.55 in. front to back) design
Provides visibility without shadows with 3 LEDs with 20-second delay after trigger release
One-handed loading 1/4 in. hex chuck accepts 1 in. bit tips
Portability with included belt hook
Show More
Specifications
Batteries Included
Batteries Included
Battery Series
Max
Battery Type
Lithium-Ion
Chuck Size
1/4 in, 1/4 in
Handle Style
Pistol Grip
Impact Rate
3200 bpm, 3200 bpm
Includes
Kit Box
Maximum Speed
2800 rpm, 2800 rpm
Overall Length
5.55 in
Power Rating
20 V
Tool Weight
3.4 lb
Torque
117 ft-lbs, 117 ft-lbs
Voltage
20 V
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Stanley Black & Decker 2023 Promotion
DeWalt, Stanley, Lenox. Irwin products available.
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units