Weiler 36633
Weiler
36633
Vortec Pro Push Brooms - Material: Synthetic, 24 in Wide, 60 in Handle Length
MI ITEM #04815651
MFR #36633
List Price
$685.78
/each
List Price
$685.78
/each
Vortec Pro Push Brooms - Material: Synthetic, 24 in Wide, 60 in Handle Length
MI ITEM #04815651
MFR #36633
Weiler 36633
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Push Brooms - Material: Synthetic, 24 in Wide, 60 in Handle Length
MI ITEM #04815651
MFR #36633

Availability:
Factory Order
List Price
$685.78
/each
List Price
$685.78
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
36633 24" DISPLAY PACKED PUSH BROOM

Specifications

Block Width
24.0000 in - 24 in
Bristle Color
Gray
Bristle Material
Synthetic
Flagged Bristles
Flagged
Handle Length
60 in
Handle Material
Wood
Trim Length
3.0000 in - 3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data