1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
36639
Vortec Pro Push Brooms - Material: Palmyra, 24 in Wide, 60 in Handle Length
MI ITEM #
04815657
MFR #
36639
List Price
$653.51
/each
Qty
List Price
$653.51
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Janitorial
Floor Care
Brooms
Push Brooms
Weiler 36639
Weiler
36639
Vortec Pro Push Brooms - Material: Palmyra, 24 in Wide, 60 in Handle Length
MI ITEM #
04815657
MFR #
36639
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
36639
Vortec Pro Push Brooms - Material: Palmyra, 24 in Wide, 60 in Handle Length
MI ITEM #
04815657
MFR #
36639
Availability:
Factory Order
List Price
$653.51
/each
Sign in
for your price
Qty
List Price
$653.51
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
36639 24" DISPLAY PACKED PUSH BROOM
Specifications
Block Width
24.0000 in - 24 in
Bristle Material
Palmyra
Handle Length
60 in
Handle Material
Wood
Trim Length
4.0000 in - 4 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
Weiler Maintenance Products
Weiler Maintenance Products