Overview
Mfr description
36099 3-PIECE MINI-GRINDER KIT
Specifications
- Types In SetFlap Disc, Knotted Cup Brush, Knotted Wheel Brush
- Number Of Pieces3
- Manufacturer Upc Number012382360993
- UPC_NO012382360993
- Weight1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data