Motion
01511
Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 7/8 in Width, 6000 RPM
MI ITEM #04815772
MFR #01511
List Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 7/8 in Width, 6000 RPM
MI ITEM #04815772
MFR #01511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.57/each for your price

Overview

Mfr description
01511 7" MEDIUM CRIMPED WIRE WHEEL
  • Increased fill density for greater brushing action
  • Consistent performance
  • Longer life in the most demanding applications requiring the flexibility of a crimped wire wheel
  • Tool: bench grinder and pedestal grinder

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-5/8 in
  • Diameter
    7 in
  • Face Width
    7/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382015114
  • Overall Length
    7.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text