Motion
36259
Vortec Pro Wheel Brush - 3 in Diam, 7/16 in Width, 20000 rpm
MI ITEM #04815908
MFR #36259
Your Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 3 in Diam, 7/16 in Width, 20000 rpm
MI ITEM #04815908
MFR #36259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.78/each(List $20.45)

Overview

Mfr description
36259 3" CRIMPED WIRE WHEEL
  • Designed to be a flexible and economic small diameter brushing tool for a broad range of general purpose applications
  • Tool: die grinder

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    13/16 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362591
  • UPC_NO
    012382362591
  • Brush Type
    Wheel
  • Overall Length
    2.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.008 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text