Motion
45469

PFERD
45469

Mounted Flap Wheel - Alumina Zirconia, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818129
MFR #45469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45469

Mounted Flap Wheel - Alumina Zirconia, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818129
MFR #45469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45469 FLAP WHEEL 1-5/8X1X1/4 60X 1-5/8 F

Specifications

  • Grit Number
    60
  • Abrasive Material
    Alumina Zirconia
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    097758454698
  • Long Description
    The 45469 is a mounted flap wheel made with alumina zirconia abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, making it ideal for high-performance grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text