Motion
61893

PFERD
61893

61893
MI ITEM #04818191
MFR #61893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61893

61893
MI ITEM #04818191
MFR #61893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61893 T18 2X3X5/8-11 A16SG5 PLUG 18144MO

Specifications

  • Maximum Diameter
    2 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Shape
    Type 18 - Cylindrical Plug
  • Center Hole Thread Size
    5/8-11 in
  • Max Rpm
    18100 rpm
  • UPC_NO
    097758618939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text