Hardware Dist Warehouses(World&Main Co) 651284
Hardware Dist Warehouses(World&Main Co)
651284
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 24"
MI ITEM #04819836
MFR #651284
Quote Required
This product requires a Quote Request
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 24"
MI ITEM #04819836
MFR #651284
Hardware Dist Warehouses(World&Main Co) 651284
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 24"
MI ITEM #04819836
MFR #651284

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
651284 BLADE 24" BOW SAW

Specifications

Blade Type
Bow Saw Blade
Length
24.0000 in - 24 in

Compliance & Safety Data

Click on an icon to learn more